Cutter wheels hinged pipe cutter
- Mfr # HSI6-8
- Zoro # G524176516
product price:Â
$
30.65
/ea
Sold in multiples of 4 for
$122.60
Key Features
Number of Blades Included
4
Compatible Material
Cast Iron, Ductile Iron, Stainless Steel, Steel
Material
Steel
Tool Length
1 3/4 in
Includes
Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSI6-8
- Zoro #
- G524176516
- UPC #
- 757033035072
- Country of Origin
- United States
- Item
- Cutter wheels hinged pipe cutter
- Number of Blades Included
- 4
- Compatible Material
- Cast Iron, Ductile Iron, Stainless Steel, Steel
- Material
- Steel
- Includes
- Wheel
- Compatible with Manufacturer Model Number
- H6S, H8S
- Compatible Manufacturer Part Number
- H6S, H8S
- Compatible Manufacturer Model Number
- H6S, H8S
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tool Length
- 1 3/4 in
- Blade Thickness
- 0.35 in
Description
Cutter wheels hinged pipe cutter, Compatible with Manufacturer Model Number H6S, H8S, Compatible Material Cast Iron, Ductile Iron, Stainless Steel, Steel, Tool Length 1 3/4 in, Material Steel, Includes Wheel, Blade Thickness 0.35 in, Number of Blades Included 4, Product Type Cutter Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.