Shop REED
See all product information
Create Account
Feed Tap Cutter
- Mfr # FTSC1438
- Zoro # G024146453
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.5 in
Tool Series
Feed Tap/Drilling Machine
Overall Length
1.5 in
Overall Diameter
1 7/16 in
Compatible Product Type
Feed Tap Drilling Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTSC1438
- Zoro #
- G024146453
- UPC #
- 757033991378
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.5 in
- Overall Length
- 1.5 in
- Overall Diameter
- 1 7/16 in
- Overall Height
- 2.63 in
- Length
- 1.5 in
Details
- Item
- Drill Tap Cutter
- Tool Series
- Feed Tap/Drilling Machine
- Compatible Product Type
- Feed Tap Drilling Machine
- Standards
- AWWA
- Material
- Carbide
- Compatible Manufacturer Part Number
- FT2000UNIV
- For Workpiece Material
- Iron
- Product Type
- Shell Cutter
- Tool Weight
- 0.35 lb
- For Pipe/Tube Type
- NPT
- Shell Material
- Carbide
Description
Feed Tap Cutter
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.