Shop REED
See all product information
Create Account
Feed Tap Cutter
- Mfr # FTSC1750
- Zoro # G424146770
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.63 in
For Pipe/Tube Type
NPT
Product Type
Shell Cutter
Overall Length
1.88 in
Compatible Manufacturer Part Number
FT2000UNIV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTSC1750
- Zoro #
- G424146770
- UPC #
- 757033991385
- Country of Origin
- United States
Dimensions
- Overall Height
- 2.63 in
- Overall Length
- 1.88 in
- Overall Width
- 1.88 in
- Overall Diameter
- 1 3/4 in
- Length
- 1.88 in
Details
- Item
- Drill Tap Cutter
- For Pipe/Tube Type
- NPT
- Product Type
- Shell Cutter
- Compatible Manufacturer Part Number
- FT2000UNIV
- Standards
- AWWA
- Tool Series
- Feed Tap/Drilling Machine
- Tool Weight
- 0.5 lb
- Material
- Carbide
- For Workpiece Material
- Iron
- Compatible Product Type
- Feed Tap Drilling Machine
- Shell Material
- Carbide
Description
Feed Tap Cutter
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.