Gui;;otine Pipe Cutter HDPE
- Mfr # HPC4+
- Zoro # G624176218
product price:Â
$
1,050.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
11 lb
Tool Style
Guillotine Pipe Cutter
Tool Length
18 1/2 in
Minimum Cutting Capacity
1 1/2 in
Cutting Action
Manual Advance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPC4+
- Zoro #
- G624176218
- UPC #
- 757033046054
- Country of Origin
- United States
- Tool Weight
- 11 lb
- Tool Style
- Guillotine Pipe Cutter
- Minimum Cutting Capacity
- 1 1/2 in
- Cutting Action
- Manual Advance
- Finish
- Painted
- Includes Reaming Tool
- No
- Material Application
- PE, PP-RCT
- Item
- Pipe Cutter
- Number of Blades Included
- 1
- Features
- Cuts Clean, Greater Rigidity and Lighter Tool, Reduce Wear on Sliding Surfaces
- Body Material
- Steel
- Maximum Cutting Capacity
- 4 in
Dimensions
- Tool Length
- 18 1/2 in
- Fits Chest Size
- Cuts Clean, Greater Rigidity and Lighter Tool, Reduce Wear on Sliding Surfaces
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application PE, PP-RCT, Cutting Action Manual Advance, Minimum Cutting Capacity 1 1/2 in, Maximum Cutting Capacity 4 in, Tool Length 18 1/2 in, Body Material Steel, Includes Reaming Tool No, Features Cuts Clean, Greater Rigidity and Lighter Tool, Reduce Wear on Sliding Surfaces, Finish Painted, Includes Not Applicable, Number of Blades Included 1, Tool Style Guillotine Pipe Cutter, Tool Weight 11 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.