Shop REED
See all product information
Create Account
Gui;;otine Pipe Cutter HDPE
- Mfr # HPC8+
- Zoro # G124175940
product price:Â
$
1,557.99
/ea
Free Shipping & Returns
Key Features
Minimum Cutting Capacity
3 in
Body Material
Steel
Material Application
PE, PP-RCT
Maximum Cutting Capacity
8 in
Features
Cuts Clean, Greater Rigidity and Lighter Tool, Reduce Wear on Sliding Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPC8+
- Zoro #
- G124175940
- UPC #
- 757033046092
- Country of Origin
- United States
- Minimum Cutting Capacity
- 3 in
- Body Material
- Steel
- Material Application
- PE, PP-RCT
- Maximum Cutting Capacity
- 8 in
- Features
- Cuts Clean, Greater Rigidity and Lighter Tool, Reduce Wear on Sliding Surfaces
- Number of Blades Included
- 1
- Tool Style
- Guillotine Pipe Cutter
- Item
- Pipe Cutter
- Finish
- Painted
- Includes Reaming Tool
- No
- Tool Weight
- 27.4 lb
- Cutting Action
- Manual Advance
Dimensions
- Tool Length
- 29 1/2 in
- Fits Chest Size
- Cuts Clean, Greater Rigidity and Lighter Tool, Reduce Wear on Sliding Surfaces
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application PE, PP-RCT, Cutting Action Manual Advance, Minimum Cutting Capacity 3 in, Maximum Cutting Capacity 8 in, Tool Length 29 1/2 in, Body Material Steel, Includes Reaming Tool No, Features Cuts Clean, Greater Rigidity and Lighter Tool, Reduce Wear on Sliding Surfaces, Finish Painted, Includes Not Applicable, Number of Blades Included 1, Tool Style Guillotine Pipe Cutter, Tool Weight 27.4 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.