Zoro Homepage

Hinged Cutter, Steel, 22in L

  • Mfr # H4S

  • Zoro # G0190386


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
2 in to 4 in
Cutting Action
Hinged 4-Wheel Cutter
Body Material
Iron
Blade Material
Steel
Includes
Cutter Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4S
Zoro #
G0190386
UPC #
757033031203
Country of Origin
United States

Dimensions

Tool Width
8 1/2 in
Tool Height
2 1/2 in
Tool Length
22 in

Details

Cutting Capacity
2 in to 4 in
Cutting Action
Hinged 4-Wheel Cutter
Body Material
Iron
Blade Material
Steel
Includes
Cutter Wheels
Material Application
Steel/Stainless Steel Sch. 40
Handle Design
Ergonomic
Item
Hinged Cutter
Replacement Wheel
Mfr. No. 03504
Features
Can be Used Anywhere, Efficient Handle Swing of Only 90 Degrees to 110 Degrees , Opens with Hinge
Handle Material
Rubber
Tool Weight
12.8 lb
Maximum Cutting Capacity
4 in
Minimum Cutting Capacity
2 in
Replacement Blade
Mfr. No. 03504

Description

Hinged Cutter, Product Type Hinged Pipe Cutter, Material Application Stainless Steel, Steel, Cutting Action Hinged 4-Wheel Cutter, Minimum Cutting Capacity 2 in, Maximum Cutting Capacity 4 in, Tool Length 22 in, Tool Height 2 1/2 in, Tool Width 8 1/2 in, Body Material Iron, Blade Material Steel, Features Can be Used Anywhere, Efficient Handle Swing of Only 90 Degrees to 110 Degrees , Opens with Hinge, Handle Design Ergonomic, Handle Material Rubber, Includes Cutter Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.