Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaded Thermocouple Wire Probe, Type K, -40 to 482 Degrees F (-40 to 250 Degrees C)

  • Mfr # TP-01

  • Zoro # G9479635


product price: $15.99
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Temp. Range (C)
-40 Degrees to 250 Degrees
Probe Length
0.5 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-01
Zoro #
G9479635
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Probe Length
0.5 in
Probe Wire Length
3 ft
Wire Length
3 ft. 11"
Probe Dia.
1/8 in
Manufacturers Warranty Length
1 yr
Probe Tip Diameter
2 mm
Manufacturer Warranty Length
1 yr
Probe Size
1/8 in x 1/2 in
Probe Diameter
0.125 in
Cable Length
38 in

Details

Item
Thermocouple Wire Probe
Sensor Type
Thermocouple
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Temp. Range (C)
-40 Degrees to 250 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Probe Contact Material
Stainless Steel
Accuracy
+/-3.96 Degrees F at -40 Degrees to 482 Degrees F
Use
Digital Thermometer or Multimeter
Response Time
2 sec
Temperature Measuring Element
K Thermocouple
Probe Material
Plastic
Process Connection
Probe
For Use With
Mfr. No. SD-947, SD-1128, SD-3007, SD-4207, SD-4214, SD-9300, ST-333, ST-335, ST-610B, ST-922, ST-3347, ST-9800T, ST-9919
Probe Sheath Material
PTFE Coated
Maximum Temperature C
250 Degrees C
Minimum Temperature F
-40 Degrees F
For Application
Surface
Maximum Temperature F
482 Degrees F
For Liquids and Gels
Yes
Head Material
Stainless Steel
Temperature Range
-40 Degrees to 482 Degrees F/-40 Degrees to 250 Degrees C
Connector Type
Mini Plug
For Gases
No
For Solids
Yes
Thermocouple Type
Type K
For Air
No
For Surfaces
Yes
Minimum Temperature C
-40 Degrees C
Maximum Temperature °F
482 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
250 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
482 Degrees F
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
250 Degrees C

Description

Thermocouple Wire Probe, Type K, For Application Surface, Mini Plug, Probe Size 1/8 in x 1/2 in, Cable Length 38 in, -40 Degrees to 482 Degrees F/-40 Degrees to 250 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.