Zoro Homepage

Caliper, Stainless Steel, 5 Digit LCD

  • Mfr # R7406

  • Zoro # G216664321


product price: $61.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7406
Zoro #
G216664321
UPC #
800837007087
Country of Origin
China

Details

Item
Caliper

Description

Caliper, Resolution 0.0005 in, IP Rating IP54, SPC Output No, Accuracy +/-0.001 in (0 to 1.967 in), +/-0.0011 in (1.967 to 6 in), Caliper Material Steel, Absolute Positioning Yes, Jaw Depth 1 21/32 in, Long Form Calibration Certificate No, Includes Battery, Carrying Case, Standards CE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.