Shop REED INSTRUMENTS

Camera

  • Mfr # R2150
  • Zoro # G424176531

product price: 
$
313.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Temperature Measured Degrees F
1,022 Degrees F
Calibration Certificate Type
Not Certified
Portability
Handheld
Emissivity Adjustability
Adjustable
Thermal Sensitivity
50 mK
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R2150
Zoro #
G424176531
UPC #
800837007476
Country of Origin
China
Item
Camera
Maximum Temperature Measured Degrees F
1,022 Degrees F
Calibration Certificate Type
Not Certified
Portability
Handheld
Emissivity Adjustability
Adjustable
Thermal Sensitivity
50 mK
Minimum Temperature Measured Degrees F
-4 Degrees F
Interface
USB
Field of View
50 x 38 Degrees
Laser Sighting Type
Single Dot
Alert Type
Digital Display, Sound
Maximum Emissivity Setting
0.99
Temperature Alerts
High Temperature, Low Temperature
Display Resolution
320 x 240 pixels
Data Transfer Type
Wired
Maximum Operating Temperature Degrees F
122 Degrees F
Includes
Lanyard, USB Cable
Accuracy Degrees F
+/-3.6 Degrees F or +/-2% of reading
Infrared Resolution
120 × 90; 240 × 180 super resolution
Digital Display Screen Type
TFT LCD
Frame Rate
25 Hz
Minimum Emissivity Setting
0.01
Minimum Focus Distance
4 in
Accuracy Degrees C
+/-2 Degrees C or +/-2% of reading
Minimum Operating Temperature Degrees F
32 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe

Dimensions

Display Size
2.4 in

Description

Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 25 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Certified, Alert Type Digital Display, Sound, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 0.99, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 4 in, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.