Shop REED INSTRUMENTS

Camera

  • Mfr # R2168
  • Zoro # G324176464

product price: 
$
674.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Display Size
2.8 in
Minimum Operating Temperature Degrees F
32 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Includes
USB Cable
Display Resolution
320 x 240 pixels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R2168
Zoro #
G324176464
UPC #
800837007490
Country of Origin
China
Item
Camera
Minimum Operating Temperature Degrees F
32 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Includes
USB Cable
Display Resolution
320 x 240 pixels
Digital Display Screen Type
TFT LCD
Emissivity Adjustability
Adjustable
Portability
Handheld
Minimum Focus Distance
1.5 ft
Maximum Emissivity Setting
0.99
Thermal Sensitivity
60 mK
Maximum Operating Temperature Degrees F
122 Degrees F
Interface
USB
Calibration Certificate Type
Not Certified
Alert Type
Digital Display, Sound
Data Transfer Type
Wired
Intrinsic Safety
Not Specified Intrinsically Safe
Infrared Resolution
160 × 120; 320 × 240 super resolution
Accuracy Degrees F
+/-3.6 Degrees F or +/-2% of reading
Laser Sighting Type
No Laser Sighting
Accuracy Degrees C
+/-2 Degrees C or +/-2% of reading
Minimum Emissivity Setting
0.01
Field of View
40 x 30 Degrees
Temperature Alerts
High Temperature, Low Temperature
Maximum Temperature Measured Degrees F
1,022 Degrees F
Frame Rate
25 Hz

Dimensions

Display Size
2.8 in

Description

Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 25 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Certified, Alert Type Digital Display, Sound, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 0.99, Minimum Emissivity Setting 0.01, Thermal Sensitivity 60 mK, Minimum Focus Distance 1.5 ft, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.