Shop All Coating & Ultrasonic Thickness Gauges
Reed Instruments
Coating Thickness Gauge, 0-1000µm/0-40mils
Mfr # CM-8822
Zoro # G0643489
Free Shipping & Returns
$413.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Calibration Standards, Carrying Case, Ferrous Probe, Non-Ferrous Probe
- Power Source Battery
- Number of Batteries Required 4
- Minimum Thickness Measured 0 mil
- Manufacturer Warranty Length 1 yr
Product Information
- Brand Reed Instruments
- MFR # CM-8822
- Zoro # G0643489
- UPC # 800837000323
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Details
Description
Coating Thickness Gauge,1000 Micrometer, Maximum Thickness Measured 40 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-2 micron m ( less than 100 micron m); +/-3 Percent of Reading ( greater than 100 micron m), Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Thickness Measurement Resolution 0.1 micron m (0 to 99.9 micron m) 1 micron m ( less than 100 micron m), Includes Calibration Standards, Carrying Case, Ferrous Probe, Non-Ferrous Probe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010-CAL)
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- TAYLOR PRECISION PRODUCTS Splash 'N' Drop Timer (5863)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. Pack of 12 (R7950/12)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 7.9" (200mm) (TM-8811)
- REED INSTRUMENTS Replacement Probe, 0.78" dia., 5.0 MHz. (R7900-PROBE)
- REED INSTRUMENTS Coating Thickness Calibration Kit (R9050)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 11.8" (300mm) (R7900)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. (R7950)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- Reed Instruments Coating & Ultrasonic Thickness Gauges