Zoro Homepage

Compact Photo Tachometer and Counter

  • Mfr # R7050

  • Zoro # G0644073


product price: $128.14
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Reflective Tape
RPM Accuracy
+/-0.05%
Features
Auto Shut-Off, Backlit LCD Display, Built-In Laser Pointer Identifies Target Area, Internal Memory, Low Battery Indicator
RPM Resolution
0.1 RPM
Contact / Noncontact
Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7050
Zoro #
G0644073
UPC #
-
Country of Origin
China

Dimensions

Battery Size
9V
Manufacturer Warranty Length
1 yr

Details

Item
Combination Tachometer
Includes
Carrying Case, Reflective Tape
RPM Accuracy
+/-0.05%
Features
Auto Shut-Off, Backlit LCD Display, Built-In Laser Pointer Identifies Target Area, Internal Memory, Low Battery Indicator
RPM Resolution
0.1 RPM
Contact / Noncontact
Noncontact
Display
5 Digit LCD Display
Memory
Last/Min/Max
Standards
CE, Class III Laser
Speed Accuracy
+/-0.05%
Light Source
Laser
Calibration Certificate
Available Separately
Noncontact RPM Range
2 to 99,999 rpm
Temperature Range
32 Degrees to 122 Degrees F
Indicator
Low Battery
Calibration Certificate Type
Available Separately
Rotational Speed Measuring Units
RPM
Digital Display Screen Type
LCD
Minimum Non-Contact Distance
1 5/8 ft
Number of Digits
5
Minimum Non-Contact RPM
2 RPM
Number of Batteries Required
1
Maximum Non-Contact RPM
99,999 RPM
Maximum Non-Contact Distance
1 5/8 ft
Battery Voltage
9V
Contact Type
Non-Contact
Batteries Included
Yes
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F

Description

Combination Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM Not Applicable, Minimum Contact RPM Not Applicable, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2 RPM, Maximum Non-Contact Distance 1 5/8 ft, Minimum Non-Contact Distance 1 5/8 ft, Calibration Certificate Type Available Separately, Maximum Velocity Measured Not Applicable, Minimum Velocity Measured Not Applicable, Includes Carrying Case, Reflective Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.