Shop REED INSTRUMENTS
See all product information
Create Account
Data Logging Light Meter, Full Size, LCD
- Mfr # R8100SD-KIT
- Zoro # G610388878
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Lux Maximum Light Level Measured
100,000 lux
Manufacturer Warranty Length
1 yr
Thermocouple Type
J/K
Lux Light Level Accuracy
+/- 4% + 2 Lux
Light Tested
Daylight, LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8100SD-KIT
- Zoro #
- G610388878
- UPC #
- 800837005854
- Country of Origin
- Taiwan, Province of China
- Lux Maximum Light Level Measured
- 100,000 lux
- Thermocouple Type
- J/K
- Lux Light Level Accuracy
- +/- 4% + 2 Lux
- Light Tested
- Daylight, LED
- FC Maximum Light Level Measured
- 10,000 fc
- FC Light Level Resolution
- 0.1 fc
- Battery Run Time
- 14 hr
- Calibration Certificate Type
- Traceable with data
- Digital Display Screen Type
- LCD
- Includes
- 16GB Micro SD Memory Card with Adapter (RSD-16GB), AC Power Adapter (RSD-ADP-NA), Data Logging Light Meter (R8100SD)
- Auto Power Off
- Yes
- FC Minimum Light Level Measured
- 200 fc
- Number of Batteries Required
- 6
- Interface
- RS-232
- FC Light Level Accuracy
- +/-4% Reading + 2 Fc, +/-4% Reading + 20 Fc
- Batteries Included
- Yes
- Item
- Data Logging Light Meter
- Lux Light Level Resolution
- 1 lux
- Lux Minimum Light Level Measured
- 2,000 lux
- Number of Records Stored
- 99
- Body Style
- Full Size
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Battery Size
- AA
Description
Data Logging Light Meter, Body Style Full Size, FC Light Level Accuracy +/-4 Percent Reading + 2 Fc, +/-4 Percent Reading + 20 Fc, FC Light Level Resolution 0.1 fc, FC Maximum Light Level Measured 10,000 fc, FC Minimum Light Level Measured 200 fc, Lux Light Level Accuracy +/- 4 Percent + 2 Lux, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 100,000 lux, Lux Minimum Light Level Measured 2,000 lux, Maximum Wattage Density Measurement Not Applicable
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.