Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity)

  • Mfr # 8706

  • Zoro # G0644067


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Application
Environmental Studies, Food Distribution, Greenhouses and Industrial Spaces, Humidors, HVAC/R System Installation, Lab Monitoring, Museums, Saunas
Humidity Accuracy
+/-3% RH
Includes
Batteries
Battery Type
(2) AAA
Data Logging
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8706
Zoro #
G0644067
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 in
Cable Length
47.2 in
Overall Width
1.9 in
Overall Depth
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Hygro Thermometer Psychrometer
Application
Environmental Studies, Food Distribution, Greenhouses and Industrial Spaces, Humidors, HVAC/R System Installation, Lab Monitoring, Museums, Saunas
Humidity Accuracy
+/-3% RH
Includes
Batteries
Battery Type
(2) AAA
Data Logging
No
Dew Point Range
-109 to 122 Degrees F, 78 to 50 Degrees C
Sensor Type
Thermistor
Wet Bulb Globe Temperature Range
-21 Degrees to 50 Degrees C, -69 Degrees to 122 Degrees F
Humidity Resolution
0.1 %
Data Hold
Yes
Response Time
60 sec
Standards
CE Certified
Backlit Screen
Yes
Weight
3.3 oz
Dew Point Resolution
0.1 Degrees F
Ambient Temperature Accuracy
+/-1.0 Degrees F
IP/NEMA Rating
Not Rated
Housing Color
Gray
Includes Case
No Case Included
Low Battery Indicator
Yes
Housing Material
ABS Plastic
Battery Run Time
500 hr
Wet Bulb Globe Temperature Accuracy
+/-0.6 Degrees C, +/-1.0 Degrees F
Properties Measured
Air Temperature, Dew Point, Humidity, Wet Bulb Temperatures
Operating Temperature Range
-4 Degrees to 158 Degrees F
Dew Point Accuracy
+/-0.6 Degrees C, +/-1.0 Degrees F
Temperature Resolution
0.1 Degrees F, 1 Degrees C
Display Screen Type
LCD
Includes Probes
No
Wi-Fi Compatible
No
Auto Shut-Off
Yes (5 min)
Ambient Temperature Range
-20 Degrees to 70 Degrees C, -4 Degrees to 158 Degrees F
Meter Type
Compact Digital Psychrometer and Humidity Meter
Wet Bulb Globe Temperature Resolution
0.1 Degrees F, 1 Degrees C
Min/Max Memory
Yes
Includes Batteries
Batteries Included
Probe Design
Onboard
Infrared Thermometer Type
Type K
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Wet Bulb Temperature Measurement - Minimum
-69 Degrees F
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Ambient Temperature Measurement - Maximum
158 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Ambient Temperature Measurement - Minimum
-4 Degrees F
Includes Probe
No Probe Included
Humidity Measurement - Maximum
100 %
Dew Point Temperature Measurement - Minimum
-109 Degrees F
Wet Bulb Temperature Accuracy
+/-1.0 Degrees F
Product Type
Digital Psychrometer
Humidity Measurement - Minimum
0 %
Wet Bulb Temperature Resolution
0.1 Degrees F
Dew Point Temperature Measurement - Maximum
122 Degrees F
Includes Data Hold
Data Hold
Compatible Thermocouple Probe Type
Type K

Description

Hygro Thermometer Psychrometer, +/-3 Percent RH Humidity Accuracy, -109 to 122 Degrees F, 78 to 50 Degrees C Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Thermistor, Battery Type (2) AAA, Data Hold Yes, Response Time 60 sec, Data Logging No, Includes Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.