Zoro Homepage

Dosimeter Kit, Max Frequency 8 kHz

  • Mfr # R8085-KIT

  • Zoro # G010866259


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Noise Dosimeters, Hard Carrying Case, Sound Level Meter, USB Cable
Response Time
Fast, Slow
Frequency Weighting
A, C
Standards
ANSI S1.25, CE, IEC61252, IEC61672 Class 2/ANSI S1.4 Type S
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8085-KIT
Zoro #
G010866259
UPC #
800837005304
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Dosimeter Kit
Includes
(2) Noise Dosimeters, Hard Carrying Case, Sound Level Meter, USB Cable
Response Time
Fast, Slow
Frequency Weighting
A, C
Standards
ANSI S1.25, CE, IEC61252, IEC61672 Class 2/ANSI S1.4 Type S
Interface
USB
Maximum Frequency Measurement
8 kHz
Number of Digits
4
Digital Display Screen Type
LCD with Backlight
Battery Voltage
1.5V
Minimum Sound Level Measurement
35 dB
Number of Batteries Required
3
Sound Level Measurement Resolution
0.1 dB
Product Type
Noise Dosimeter
Calibration Certificate Type
Available Separately
Output Type
RS-232, USB
Minimum Frequency Measurement
31.5 Hz
Batteries Included
Yes
Maximum Operating Temperature
122 Degrees F
Maximum Sound Level Measurement
130 dB
Sound Level Measurement Accuracy
+/-1 dB; +/-1.5 dB; +/-2 dB; +/-3 dB; +/-5 dB
Number of Records Stored
16,000
Minimum Operating Temperature
32 Degrees F
Includes Software
Software Included
Range Type
Auto, Manual

Description

Dosimeter Kit, Includes (2) Noise Dosimeters, Hard Carrying Case, Sound Level Meter, USB Cable, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 16,000, Sound Level Measurement Accuracy +/-1 dB; +/-1.5 dB; +/-2 dB; +/-3 dB; +/-5 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.