Shop MTC BIO
See all product information
Create Account
Lab Pipetter Accessories - Power Supply
- Mfr # P6080-RC
- Zoro # G223353102
product price:Â
$
31.79
/ea
Key Features
Compatible Product Type
Electronic Pipette Controller
Overall Height
3 in
Product Type
Replacement Charger
Overall Diameter
1 1/2 in
Compatible Manufacturer Model Number
P6080, P6080-I, P6420, P6950, P6950-I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6080-RC
- Zoro #
- G223353102
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3 in
- Overall Diameter
- 1 1/2 in
- Overall Length
- 5 ft
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Compatible Product Type
- Electronic Pipette Controller
- Product Type
- Replacement Charger
- Item
- Lab Pipetter Accessories - Power Supply for ProPette(TM)
- Compatible Manufacturer Model Number
- P6080, P6080-I, P6420, P6950, P6950-I
- Material
- Polypropylene
- Shell Material
- Polypropylene
Description
Lab Pipetter Accessories - Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.