Shop REED INSTRUMENTS
See all product information
Create Account
Force Gauge, +/-0.5% Force Acc, Digital
- Mfr # SD-6020
- Zoro # G0644170
product price:Â
$
715.50
/ea
Free Shipping & Returns
Key Features
Number of Digits
4
Batteries Included
Yes
Includes
Extension Rod, Flat Head, Cone Head, Chisel Head and Hook Adapters, Hard Carrying Case
Display Type
Digital
Number of Records Stored
99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-6020
- Zoro #
- G0644170
- UPC #
- 90241000
- Country of Origin
- Taiwan, Province of China
- Item
- Data Logging Force Gauge
- Number of Digits
- 4
- Batteries Included
- Yes
- Includes
- Extension Rod, Flat Head, Cone Head, Chisel Head and Hook Adapters, Hard Carrying Case
- Display Type
- Digital
- Number of Records Stored
- 99
- Minimum Force Measured
- 20 kgf
- Measuring Units
- kg, lbf, N
- Digital Display Screen Type
- LCD
- Number of Batteries Required
- 6
- Force Resolution
- 0.01 kg/0.01 lb/0.02 N
- Power Source
- Battery
- Auto Power Off
- Yes
- Maximum Force Measured
- 44 lbf
- Force Accuracy
- +/-0.5%
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Battery Size
- AA
Description
Data Logging Force Gauge, Maximum Force Measured 44 lbf, Minimum Force Measured 20 kgf, Force Resolution 0.01 kg/0.01 lb/0.02 N, Force Accuracy +/-0.5 Percent, Measuring Units kg, lbf, N, Display Type Digital, Analog Display Graduation Not Applicable, Includes Extension Rod, Flat Head, Cone Head, Chisel Head and Hook Adapters, Hard Carrying Case, Digital Display Screen Type LCD, Number of Records Stored 99, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Number of Digits 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.