Shop REED INSTRUMENTS
See all product information
Create Account
Gas Detector
Mfr # R9350-NIST
Zoro # G024162002
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-4 Degrees F
Standards
CE, ROHS
PPM Detection Range
0 to 100 ppm
Maximum Operating Temperature
104 Degrees F
Manufacturer Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9350-NIST
- Zoro #
- G024162002
- UPC #
- 800837007131
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 3.5 ft
- Overall Width
- 3 in
- Overall Height
- 8 in
- Overall Depth
- 2 3/4 in
Details
- Item
- Gas Detector
- Minimum Operating Temperature
- -4 Degrees F
- Standards
- CE, ROHS
- PPM Detection Range
- 0 to 100 ppm
- Maximum Operating Temperature
- 104 Degrees F
- PPM Accuracy
- +/-3%
- Auto Power Off
- Yes
- Gases Detected
- Ammonia
- Features
- Real-Time Clock and Date Stamp, User Selectable Unit of Measure (ppm, Mg/cu-m)
- Calibration Certificate Type
- NIST
- Alert Type
- Digital Display, Sound, Light
- Includes
- Carrying Case, Filters, Power Adapter, Telescopic Probe
- Battery Run Time
- 10 hr
- Digital Display Screen Type
- LCD
Description
Gas Detector, Calibration Certificate Type NIST, Features Real-Time Clock and Date Stamp, User Selectable Unit of Measure (ppm, Mg/cu-m), Gases Detected Ammonia, Includes Carrying Case, Filters, Power Adapter, Telescopic Probe, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature -4 Degrees F, PPM Accuracy +/-3 Percent, PPM Detection Range 0 to 100 ppm, Probe Length 3.5 ft, Overall Height 8 in, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.