Shop REED INSTRUMENTS

Heat Stress Meter, Plastic Housing, Blue

  • Mfr # R6210
  • Zoro # G816562645

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Temperature Accuracy
+/-1.1 Degrees F
Battery Run Time
500 hr
Black Globe Temperature Measurement - Minimum
32 Degrees F
Display Screen Height
1.5 in
Operating Temperature Range
32 Degrees to 122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R6210
Zoro #
G816562645
UPC #
800837006417
Country of Origin
Taiwan, Province of China
Item
Heat Stress Meter
Temperature Accuracy
+/-1.1 Degrees F
Battery Run Time
500 hr
Black Globe Temperature Measurement - Minimum
32 Degrees F
Operating Temperature Range
32 Degrees to 122 Degrees F
Housing Color
Blue
Meter Type
Black Globe
Ambient Temperature Measurement - Maximum
122 Degrees F
Response Time
20 sec
Wet Bulb Temperature Measurement - Minimum
32 Degrees F
Black Globe Temperature Range
32 Degrees to 176 Degrees F
Maximum Number of Alarms
1
Sensor Material
Plastic
Standards
CE, RoHS
Temperature Display Units
Degrees F
Temperature Range
32 Degrees to 122 Degrees F
Low Battery Indicator
Yes
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Weight
2.8 oz
Wet Bulb Globe Temperature Range
32 Degrees to 122 Degrees F
Display Screen Type
LCD
Mounting Style
Tripod
Black Globe Temperature Accuracy
+/-1.1 Degrees F/ +/-0.6 Degrees C
Includes Low Battery Indicator
Low Battery Indicator
Number of Alarms - Maximum
1
Number of Digits
4
Includes Mounting Hardware
Yes
Includes AC Adapter
No
Ambient Temperature Accuracy
+/-1.1 Degrees F
Operating Humidity - Maximum
90 %
Auto Shut-Off
No
Wet Bulb Globe Temperature Accuracy
+/-2 Degrees C
Battery Type
CR2032
Sampling Rate - Minimum
20 sec
Application
Work Environments, Schools, Sporting Events
Backlit Screen
Yes
Sensor Type
Heat Stress WBGT Meter
Includes Case
No
Sampling Rate
20 sec
Housing Material
Plastic
Includes Probes
Yes
Operating Temperature - Maximum
122 Degrees F
Data Update Frequency
20 sec
Data Logging
No
Black Globe Temperature Measurement - Maximum
122 Degrees F
Humidity Measurement - Minimum
30 %
Number of Batteries Required
1
Humidity Resolution
0.1 %
Wet Bulb Globe Temperature Resolution
3.6 Degrees F
Humidity Measurement - Maximum
90 %
Temperature Resolution
0.1 Degrees
Includes Batteries
Yes
Operating Humidity - Minimum
5 %
Sampling Rate - Maximum
20 sec
Ambient Temperature Measurement - Minimum
32 Degrees F
Ambient Temperature Resolution
0.1 Degrees F
Operating Temperature - Minimum
32 Degrees F
Humidity Accuracy
30 to 90% RH: +/-5%Rest of Range: +/-7%
Audible Alarm
Yes
Data Hold
No
Black Globe Temperature Resolution
0.6 Degrees F
Operating Humidity Range
0% to 80%
Includes
Battery, Carabiner, Fastener for Armband with Screws, Flexible Armband, Keyring, Screw for Silicone Elbow, Silicone Elbow for Anti-Skid

Dimensions

Display Screen Height
1.5 in
Overall Width
2.4 in
Overall Depth
4.6 in
Black Globe Diameter
1.6 in
Overall Height
1.9 in
Manufacturer Warranty Length
1 yr
Digit Height
1/2 in
Display Screen Width
1.5 in
Battery Size
CR2032

Description

Heat Stress Meter

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.