- MFR #
- R6210-NIST
- Zoro #
- G416562700
- UPC #
- 800837006417
- Country of Origin
- Taiwan, Province of China
- Item
- Heat Stress Meter with Cal Certificate
- Standards
- CE, RoHS
- Number of Alarms - Maximum
- 1
- Ambient Temperature Measurement - Minimum
- 32 Degrees F
- Display Screen Type
- LCD
- Number of Digits
- 4
- Includes Batteries
- Yes
- Sampling Rate
- 20 sec
- Sampling Rate - Maximum
- 20 sec
- Wet Bulb Globe Temperature Accuracy
- +/-2 Degrees C
- Number of Batteries Required
- 1
- Humidity Accuracy
- 30 to 90% RH: +/-5%Rest of Range: +/-7%
- Wet Bulb Globe Temperature Resolution
- 3.6 Degrees F
- Ambient Temperature Accuracy
- +/-1.1 Degrees F
- Data Hold
- No
- Auto Shut-Off
- No
- Wet Bulb Globe Temperature Range
- 32 Degrees to 122 Degrees F
- Temperature Display Units
- Degrees F
- Includes Probes
- Yes
- Humidity Measurement - Minimum
- 30 %
- Battery Type
- CR2032
- Temperature Resolution
- 0.1 Degrees
- Operating Humidity - Maximum
- 90 %
- Includes
- Battery, Carabiner, Fastener for Armband with Screws, Flexible Armband, Keyring, Screw for Silicone Elbow, Silicone Elbow for Anti-Skid
- Humidity Resolution
- 0.1 %
- Wet Bulb Temperature Measurement - Maximum
- 122 Degrees F
- Battery Run Time
- 500 hr
- Temperature Range
- 32 Degrees to 122 Degrees F
- Sensor Material
- Plastic
- Black Globe Temperature Range
- 32 Degrees to 176 Degrees F
- Mounting Style
- Tripod
- Black Globe Temperature Resolution
- 0.6 Degrees F
- Operating Temperature Range
- 32 Degrees to 122 Degrees F
- Temperature Accuracy
- +/-1.1 Degrees F
- Data Update Frequency
- 20 sec
- Ambient Temperature Measurement - Maximum
- 122 Degrees F
- Weight
- 2.8 oz
- Includes Low Battery Indicator
- Low Battery Indicator
- Low Battery Indicator
- Yes
- Housing Material
- Plastic
- Operating Humidity - Minimum
- 5 %
- Humidity Measurement - Maximum
- 90 %
- Meter Type
- Black Globe
- Includes Mounting Hardware
- Yes
- Black Globe Temperature Accuracy
- +/-1.1 Degrees F/ +/-0.6 Degrees C
- Audible Alarm
- Yes
- Application
- Work Environments, Schools, Sporting Events
- Black Globe Temperature Measurement - Minimum
- 32 Degrees F
- Data Logging
- No
- Includes AC Adapter
- No
- Ambient Temperature Resolution
- 0.1 Degrees F
- Includes Case
- No
- Backlit Screen
- Yes
- Sampling Rate - Minimum
- 20 sec
- Black Globe Temperature Measurement - Maximum
- 122 Degrees F
- Maximum Number of Alarms
- 1
- Wet Bulb Temperature Measurement - Minimum
- 32 Degrees F
- Includes NIST-Traceable Calibration Certificate
- NIST-Traceable Calibration Certificate Included
- Sensor Type
- Heat Stress WBGT Meter
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Operating Humidity Range
- 0% to 80%
- Response Time
- 20 sec
- Housing Color
- Blue