Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Thermometer, Adjustable 0.10 to 1.00, -26 Degrees to 2282 Degrees F

  • Mfr # R2330

  • Zoro # G3123367


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Temp. Range (F) - Infrared
-26 Degrees to 2282 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.8%
Temp. Accuracy (C) - Infrared
+/-1.8%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2330
Zoro #
G3123367
UPC #
-
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Manufacturers Warranty Length
1 yr
Battery Size
9V
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-26 Degrees to 2282 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.8%
Temp. Accuracy (C) - Infrared
+/-1.8%
Calibration Certificate Included
No
Data Logging - Instrument
No
Display - IR Camera
Backlit High Contrast White On Black LCD
Features
Dual Lasers Assist With Target Area Identification and Allow for Precise Temperature Measurements to Meet the Needs of Industrial, Electrical and HVAC/R Professionals
Operating Temp. Range
32 Degrees to 122 Degrees F
Laser Sighting - Infrared
Dual
Repeatability
+/-0.8% of Reading or +/-1 Degrees C
Resolution
0.1 Degrees F
Data Hold
Yes
Auto Power Off
Yes
Trigger
Yes
Includes
Carrying Case
Item - Infrared Thermometer
Infrared Thermometer
Temp. Range (C) - Infrared
-32 Degrees to 1250 Degrees
Alarm Indication
Yes
Memory - Instrument
Avg., Dif., Max., Min
Data Logging
No
Spectral Response - Infrared
8.0 to 14.0um
Battery Type
9V
Standards
CE, Class II Laser, RoHS
Temperature Alarm - Thermometer
High, Low, Normal
Response Time
250 msec
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Operating Temperature Degrees F
32 Degrees F
Distance To Spot Ratio
50:1
Temperature Alerts
High Temperature, Low Temperature
Maximum Emissivity Setting
1.00
Laser Sighting Type
Dual
Secondary Measuring Method
No Secondary Measuring Method
Maximum Operating Temperature Degrees F
122 Degrees F
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Battery Run Time
10 hr
Alert Type
Light, Sound
Calibration Certificate Type
Not Certified
Digital Display Screen Type
LCD with Backlight
Resolution Degrees F
0.1 Degrees F
Accuracy Degrees C
+/-1.8% of Reading or +/-1.8 Degrees Whichever is Greater (Basic); +/-1.8% of Reading or +/-1.8 Degrees Whichever is Greater (Detailed Above 0 Degrees ); +/-1.8 Degrees +/0.1 Degrees (Below 0 Degrees )
Minimum Temperature Measured Degrees C
-32 Degrees C
Mounting Style
Tripod
Accuracy Degrees F
+/-1.8% of Reading or +/-3.6 Degrees Whichever is Greater (Above 32.0 Degrees ); +/-1.8% of Reading or +/-3.6 Degrees Whichever is Greater (Basic); +/-3.6 Degrees +/0.1 Degrees (Below 32.0 Degrees )
Batteries Included
Yes
Number of Batteries Required
1
Resolution Degrees C
0.1 Degrees C
Maximum Temperature Measured Degrees F
2,282 Degrees F
Minimum Emissivity Setting
0.10
Emissivity Adjustability
Adjustable
Battery Voltage
9V
Minimum Temperature Measured Degrees F
-26 Degrees F
Includes Work Light
No Work Light Included
Body Style
Full Size
Maximum Temperature Measured Degrees C
1,250 Degrees C

Description

Infrared Thermometer, Laser Sighting Type Dual, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 50:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -26 Degrees F, Maximum Temperature Measured Degrees F 2,282 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.