Infrared Thermometer, Adjustable 0.10 to 1.00, -26 Degrees to 1,472 Degrees F F, Backlit

  • Mfr # R2320-NIST
  • Zoro # G7284777
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 30 in
Temp. Range (F) - Infrared
-26 Degrees to 1,472 Degrees F
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.8% Reading or +/-3.6 Degrees F
Temp. Accuracy (C) - Infrared
+/-1.8% Reading or +/-1.8 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2320-NIST
Zoro #
G7284777
UPC #
800837004550
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 30 in
Manufacturers Warranty Length
1 yr
Battery Size
9V
Manufacturer Warranty Length
1 yr
Fits Chest Size
Electrical and HVAC/R Professionals, Precise Infrared Sensor Allows for More Accurate and Repeatable Measurements to Meet the Needs of Industrial

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-26 Degrees to 1,472 Degrees F
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.8% Reading or +/-3.6 Degrees F
Temp. Accuracy (C) - Infrared
+/-1.8% Reading or +/-1.8 Degrees C
Calibration Certificate Included
Yes, NIST
Data Logging - Instrument
No
Display - IR Camera
Backlit
Alarm
High/Low
Item - Infrared Thermometer
Infrared Thermometers
Memory - Instrument
Max, Min, Average and Differential readings
Data Logging
No
Data Hold
Yes
Operating Temp. Range
32 Degrees to 122 Degrees F
Repeatability
1.5 Degrees F or 0.7%, whichever is greater)
Temp. Range (C) - Infrared
-32 Degrees to 800 Degrees C
Spectral Response - Infrared
8.0 to 14.0 um
Battery Type
9V
Includes
Carrying Case
Laser Sighting - Infrared
Single
Standards
CE, Class II Laser, RoHS
Auto Power Off
Yes
Trigger
Lockable
Resolution
0.1 Degrees F/0.1 Degrees C
Features
Electrical and HVAC/R Professionals, Precise Infrared Sensor Allows for More Accurate and Repeatable Measurements to Meet the Needs of Industrial
Response Time
250 msec
Power Source
Battery Operated Only
Battery Run Time
10 hr
Batteries Included
Yes
Laser Sighting Type
Single Dot
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees F
1,472 Degrees F
Minimum Operating Temperature Degrees F
32 Degrees F
Mounting Style
Tripod
Resolution Degrees C
0.1 Degrees C
Minimum Temperature Measured Degrees C
-32 Degrees C
Maximum Temperature Measured Degrees C
800 Degrees C
Emissivity Adjustability
Adjustable
Minimum Emissivity Setting
0.10
Includes Work Light
No Work Light Included
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees F
-26 Degrees F
Accuracy Degrees C
+/-1.8% of Reading or +/-1.8 Degrees Whichever is Greater (Basic); +/-1.8% of Reading or +/-1.8 Degrees Whichever is Greater (Detailed Above 0 Degrees )
Accuracy Degrees F
+/-1.8% of Reading or +/-3.6 Degrees Whichever is Greater (Above 32.0 Degrees ); +/-1.8% of Reading or +/-3.6 Degrees Whichever is Greater (Basic); +/-3.6 Degrees +0.1 Degrees (Below 32.0 Degrees )
Digital Display Screen Type
LCD with Backlight
Maximum Operating Temperature Degrees F
122 Degrees F
Secondary Measuring Method
No Secondary Measuring Method
Alert Type
Light, Sound
Battery Voltage
9V
Body Style
Full Size
Temperature Alerts
High Temperature, Low Temperature
Number of Batteries Required
1
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Resolution Degrees F
0.1 Degrees F
Distance To Spot Ratio
30:1

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 30:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -26 Degrees F, Maximum Temperature Measured Degrees F 1,472 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & reviews