Shop THERMCO

Thermometer, Digital, -58, 302F

  • Mfr # ACC610DIG
  • Zoro # G3977854

product price: 
$
59.75
/ea

Key Features

Temp. Range (F)
-58 Degrees to 302 Degrees F
Display
4 Digit Digital LCD
Degree Divisions
0.1 Degrees
Stem Length
4.5 in
Temp. Range (C)
-50 Degrees to 150 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ACC610DIG
Zoro #
G3977854
UPC #
-
Country of Origin
China
Item
Digital Thermometer
Temp. Range (F)
-58 Degrees to 302 Degrees F
Display
4 Digit Digital LCD
Degree Divisions
0.1 Degrees
Temp. Range (C)
-50 Degrees to 150 Degrees C
Battery Type
1.5V Silver Oxide Button Cell
Resolution
0.1 Degrees F/0.1 Degrees C
Stem Material
Stainless Steel
Features
Waterproof
Auto Power Off
Yes
Case Material
Plastic
Includes
Plastic Stem Case, Shirt Clip
Accuracy
+/-1 Degrees C @ -20 to 120 Degrees C
Standards
NIST
Temperature Resolution F
0.1 Degrees F
Digital Display
12 mm H x 37 mm W Display with 4-Digit LCD - 8 mm Digit Height
Application
General Purpose, Laboratory
Temperature Range
-58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C
Quick Reading
Yes
NSF Rated
No
Scale Type
Digital
Waterproof
Yes
Reduced Tip
Yes
Pocket Thermometer Style
Top Reading T-Handle Style
Display Type
Digital
Maximum Temperature C
150 Degrees C
Temperature Resolution C
0.1 Degrees C
Folding Stem
No
Maximum Temperature F
302 Degrees F
Number of Digits
4
Minimum Temperature F
-58 Degrees F
Food Safe
No
Includes NIST-Traceable Certificate
Yes
Minimum Temperature C
-50 Degrees C
Display Position
Top
Body Style
T-Handle
Backlit
No
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
302 Degrees F
Maximum Temperature °C
150 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
150 Degrees C
Maximum Temperature °F
302 Degrees F
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Product Type
Pocket Thermometer
Maximum Temperature (°F)
302 Degrees F
Pocket Thermometer Display Position
Top
Digital Display Type
LCD
Pocket Thermometer Reduced Tip
Yes
Pocket Thermometer Body Style
T-Handle
Maximum Temperature (°C)
150 Degrees C

Dimensions

Stem Length
4.5 in
Manufacturers Warranty Length
1 yr
Display Width
1.45 in
Display Size
12 mm H x 37 mm W
Display Height
0.472 in
Digit Height
8 mm

Description

Digital Pocket Thermometer, Top Reading T-Handle Style, Body Style T-Handle, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 4.5 in, NSF Rated No, Includes NIST-Traceable Certificate Yes, Accuracy +/-1.0 Degrees C, 12 mm H x 37 mm W Display with 4-Digit LCD - 8 mm Digit Height, Folding Stem No, Quick Reading Yes, Digital

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.