Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/BALCO-I-2.5"-GD
- Zoro # G823649582
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
250 Degrees F
Minimum Temperature °F
-40 Degrees F
Enclosure Material
Galvanized Steel
Maximum Temperature (°C)
121 Degrees C
Probe Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-I-2.5"-GD
- Zoro #
- G823649582
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Maximum Temperature (°F)
- 250 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°C)
- 121 Degrees C
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Accuracy
- +/-1 % @ 70 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Process Mounting
- Thread
- For Media Type
- Water
Dimensions
- Probe Length
- 2.5 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
- Process Mounting Thread Size
- 1/2" MNPT
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.