Zoro Homepage

LED Light Meter

  • Mfr # R8140

  • Zoro # G0937305


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Detachable Sensor, Sensor Cover
Lighting Types
White/Red/Yellow/Green/Blue/Purple LED, Standard Lighting
Auto Power Off
Yes
Measuring Range
0 to 19,900 Lux, 0 to 199,999 FC
Battery Type
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8140
Zoro #
G0937305
UPC #
800837004253
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Light Meter
Includes
Carrying Case, Detachable Sensor, Sensor Cover
Lighting Types
White/Red/Yellow/Green/Blue/Purple LED, Standard Lighting
Auto Power Off
Yes
Measuring Range
0 to 19,900 Lux, 0 to 199,999 FC
Battery Type
AA
Accuracy
+/-8%
Resolution
0.1 FC or 0.01 Lux
Interface
No
Data Hold
Yes
Peak Hold
No
Calibration Certificate
No
Battery Run Time
80 hr
Light Tested
LED
Batteries Included
Yes
Number of Batteries Required
2
Lux Minimum Light Level Measured
0 lux
FC Minimum Light Level Measured
0 fc
FC Light Level Resolution
0.01 fc
FC Maximum Light Level Measured
19,990 fc
Lux Maximum Light Level Measured
199,900 lux
Lux Light Level Resolution
0.1 lux
Digital Display Screen Type
LCD with Backlight
Body Style
Full Size
FC Light Level Accuracy
+/-3%
Calibration Certificate Type
Not Certified
Lux Light Level Accuracy
+/-3%

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 19,990 fc, FC Minimum Light Level Measured 0 fc, Lux Light Level Accuracy +/-3 Percent, Lux Light Level Resolution 0.1 lux, Lux Maximum Light Level Measured 199,900 lux, Lux Minimum Light Level Measured 0 lux, Maximum Wattage Density Measurement Not Applicable, Minimum Wattage Density Measurement Not Applicable, Thermocouple Type Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.