Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Base for Reed SD-8205

  • Mfr # R7000SD-PROBE-BASE

  • Zoro # G0644651


product price: $12.75
/ea

Key Features

Features
Magnetic Base
Material
Stainless Steel
Product Type
Magnetic Base
Frequency - Maximum
1kHz
Acceleration - Maximum
20.39 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7000SD-PROBE-BASE
Zoro #
G0644651
UPC #
800837001993
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 3/8 in

Details

Item
Magnetic Base
Features
Magnetic Base
Material
Stainless Steel
Product Type
Magnetic Base
Frequency - Maximum
1kHz
Acceleration - Maximum
20.39 g
Acceleration - Minimum
0.05 g
Frequency - Minimum
10Hz
Compatible Product Type
Vibration Sensors
For Use With
Data Logger, Vibration Meter

Description

Magnetic Base, Product Type Magnetic Base, Compatible with Manufacturer Model Number R7000SD, SD-8205, Compatible Product Type Vibration Sensors, Overall Length 1 3/8 in, Acceleration - Maximum 20.39 g, Acceleration - Minimum 0.05 g, Material Stainless Steel, Frequency - Maximum 1kHz, Frequency - Minimum 10Hz, Compatible with Grainger Part Number 36JH27, 56HN74

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.