Zoro Homepage

Receptacle Tester, 110 to 125V AC, No Disp

  • Mfr # R5210

  • Zoro # G9265386


product price: $11.99
/ea

Key Features

Special Features
Compact Design, Detects Most Common 3 Wire Receptacle Issues, GFCI Trip Test, LED Indicators Identify 5 Wiring Faults, Status Indicator Chart
Load Current
15 A
Voltage
125V AC
Features
Compact Design, Detects Most Common 3 Wire Receptacle Issues, LED Indicators Identify 5 Wiring Faults, Status Indicator Chart
Standards
CE, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5210
Zoro #
G9265386
UPC #
800837004468
Country of Origin
China

Dimensions

Tool Width
2 in
Tool Height
1 in
Tool Length
3 in

Details

Item
Receptacle Tester
Special Features
Compact Design, Detects Most Common 3 Wire Receptacle Issues, GFCI Trip Test, LED Indicators Identify 5 Wiring Faults, Status Indicator Chart
Load Current
15 A
Voltage
125V AC
Features
Compact Design, Detects Most Common 3 Wire Receptacle Issues, LED Indicators Identify 5 Wiring Faults, Status Indicator Chart
Standards
CE, UL
Frequency Range
50 to 60 Hz
Indicator
LED
Testing Functions
GFCI
Frequency Rating
50 to 60 Hz
CAT Safety Rating
Not Rated
Alert Type
Light
Wiring Alerts
Hot/Ground Reverse
Display Screen Type
No Display
Tester Type
Receptacle Wiring Tester
Display Type
No Display
For Voltage Range
110 to 125V AC

Description

Receptacle Tester, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, Features Compact Design, Detects Most Common 3 Wire Receptacle Issues, LED Indicators Identify 5 Wiring Faults, Status Indicator Chart, For Voltage Range 110 to 125V AC, Frequency Rating 50 to 60 Hz, Load Current 15 A, Tester Type Receptacle Wiring Tester, Testing Functions GFCI, Wiring Alerts Hot/Ground Reverse, Standards CE, UL, Tool Height 1 in, Tool Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.