Zoro Homepage

Replacement Probe, 0.78" dia., 5.0 MHz.

  • Mfr # R7900-PROBE

  • Zoro # G3380802


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Includes
Ultrasonic Thickness Gauge Probe
Application
Measuring the Thickness of Ultrasonic Conductive Materials Up to 15-3/4 in
Diameter
0.78 in
For Use With
Mfr. No. R7900
Temp. Range
-32 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7900-PROBE
Zoro #
G3380802
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.78 in
Manufacturers Warranty Length
1 yr
Overall Diameter
0.78 in
Steel Thickness - Minimum
0.04 in
Steel Thickness - Maximum
15.70 in
Manufacturer Warranty Length
1 yr

Details

Item
Replacement Probe
Includes
Ultrasonic Thickness Gauge Probe
Application
Measuring the Thickness of Ultrasonic Conductive Materials Up to 15-3/4 in
For Use With
Mfr. No. R7900
Temp. Range
-32 Degrees to 122 Degrees F
Frequency
5 MHz
Range in Steel
0.04 in to 15.70 in
Maximum Operating Temperature
122 Degrees F
Compatible Product Type
Ultrasonic Thickness Gauge
Minimum Operating Temperature
-32 Degrees F
Features
5 MHz Frequency
Calibration Certificate Type
Not Certified
Product Type
Replacement Probe

Description

Replacement Probe, Product Type Replacement Probe, Compatible with Manufacturer Model Number R7900, Compatible Product Type Ultrasonic Thickness Gauge, Features 5 MHz Frequency, Includes Ultrasonic Thickness Gauge Probe, Steel Thickness - Maximum 15.70 in, Steel Thickness - Minimum 0.04 in, Overall Diameter 0.78 in, Calibration Certificate Type Not Certified, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.