Zoro Homepage

Sound Level Calibrator for 1/2" Diameter Microphones, +/-0.5dB Accuracy

  • Mfr # R8090

  • Zoro # G0645053


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
Sound Level Calibrator
Distortion
+/-0.5 dB
Frequency Source Range
1000 Hz +/-4%
Output Sound Pressure
114 dB
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8090
Zoro #
G0645053
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
2 in
Battery Size
9V
Overall Height
4 11/16 in

Details

Item
Sound Level Calibrator
Includes
Sound Level Calibrator
Distortion
+/-0.5 dB
Frequency Source Range
1000 Hz +/-4%
Output Sound Pressure
114 dB
Battery Type
9V
Operating Temp. Range
32 Degrees to 104 Degrees F
For Use With
1/2 in Microphones
Compatible with Brand
Universal
Output Sound Accuracy
+/-0.5 dB
Frequency Source
1,000 Hz
Battery Chemistry
Alkaline
Maximum Operating Temperature
104 Degrees F
Batteries Included
Yes
Battery Voltage
9V
Frequency Accuracy
+/-4%
Minimum Operating Temperature
32 Degrees F

Description

Sound Level Calibrator, Output Sound Pressure 114 dB, Frequency Accuracy +/-4 Percent, Frequency Source 1,000 Hz, Distortion +/-0.5 dB, Compatible with Brand Universal, Compatible with Manufacturer Model Number R8090, Output Sound Accuracy +/-0.5 dB, Battery Chemistry Alkaline, Overall Diameter 2 in, Batteries Included Yes, Battery Size 9V, Battery Voltage 9V, Overall Height 4 11/16 in, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 104 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.