Sound Level Meter, Max Frequency 8 kHz

  • Mfr # R1620-KIT
  • Zoro # G510388879
product price: 
$
371.99
/ea
Free Shipping & Returns

Key Features

Range Type
Auto
Battery Voltage
1.5V
Product Type
Sound Level Meter
Frequency Weighting
A, C
Standards
CE, FCC, IC ID, UKCA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1620-KIT
Zoro #
G510388879
UPC #
800837006714
Country of Origin
China

Dimensions

Fits Chest Size
Data Logging
Manufacturer Warranty Length
1 yr
Battery Size
AAA
Display Size
1.3 in

Details

Range Type
Auto
Battery Voltage
1.5V
Product Type
Sound Level Meter
Frequency Weighting
A, C
Standards
CE, FCC, IC ID, UKCA
Item
Sound Level Meter
Interface
Wireless
Minimum Frequency Measurement
31.5 Hz
Digital Display Screen Type
LCD
Number of Records Stored
0
Maximum Sound Level Measurement
130 dB
Includes
Carrying Case, Precision Screwdriver, Sound Level Meter
Includes Software
No Software Included
Calibration Certificate Type
Available Separately
Maximum Operating Temperature
104 Degrees F
Minimum Sound Level Measurement
30 dB
Sound Level Measurement Resolution
0.1 dB
Response Time
Fast, Slow
Batteries Included
Yes
Number of Batteries Required
4
Battery Run Time
50 hr
Maximum Frequency Measurement
8 kHz
Minimum Operating Temperature
32 Degrees F
Sound Level Measurement Accuracy
+/-1.5 dB
Features
Data Logging

Description

Sound Level Meter, Includes Carrying Case, Precision Screwdriver, Sound Level Meter, Digital Display Screen Type LCD, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 0, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface Wireless, Features Data Logging, Includes Software No Software Included

Restrictions

Hazardous material

Ratings & reviews