Oil Level Gauge, 107 mm H, Steel, Metric
- Mfr # K0444.107612
- Zoro # G602490640
product price:Â
$
23.39
/ea
Key Features
Seal Material
NBR
Mounting Centers
76 mm
Sight Material
Plastic
Mounting Thread Gender
Male
Resistance Properties
Temperature-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0444.107612
- Zoro #
- G602490640
- UPC #
- 4059245190928
- Country of Origin
- Italy
Dimensions
- Mounting Thread Size
- M12
- Sight Height
- 37 mm
- Body Width
- 31 mm
- Body Height
- 107 mm
- Body Depth
- 44.5 mm
Details
- Item
- Oil Level Gauge
- Seal Material
- NBR
- Mounting Centers
- 76 mm
- Sight Material
- Plastic
- Mounting Thread Gender
- Male
- Resistance Properties
- Temperature-Resistant
- Mounting Style
- 2 Fastening Screws
- Compatible Series
- K0444_A Series
- Mounting Thread Type
- Metric
- Body Material
- Steel
- Standards
- RoHS Compliant
- Includes Thermometer
- No Thermometer Included
- Temperature Rating - Maximum
- 100 Degrees C
- Product Type
- Oil Level Gauge
- Compatible with Series
- K0444_A Series
Description
Oil Level Gauge, Oil Level Gauge, Sight Length (In.) 37 mm, Mounting Centers (In.) 76 mm, M12 Mounting Thread, Screw Mounting, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide Sight Glass, Steel, Rubber Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.