Zoro Homepage

Temperature Probe, 3 ft. 2" L Wire

  • Mfr # R2450SD-RTD

  • Zoro # G2103426


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Temp. Range (F)
-58 Degrees to 752 Degrees
Temp. Range (C)
-50 Degrees to 400 Degrees
Probe Length
5.91 in
Primary Measuring Element
RTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2450SD-RTD
Zoro #
G2103426
UPC #
800837004604
Country of Origin
Taiwan, Province of China

Dimensions

Probe Length
5.91 in
Probe Wire Length
3 ft 2 in
Manufacturers Warranty Length
1 yr
Probe Dia.
1/8 in
Probe Size
1/8 in x 5 29/32 in
Cable Length
3 ft 2 in
Opening/Diameter
0.12 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.125 in

Details

Item
Temperature Probe
Sensor Type
RTD
Temp. Range (F)
-58 Degrees to 752 Degrees
Temp. Range (C)
-50 Degrees to 400 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
RTD
Probe Connection Type
Mini
Probe Contact Material
Stainless Steel
Accuracy
+/-0.4% Reading +1 Degrees C
Response Time
2x/sec
For Use With
Mfr. No. R2450SD
For Gases
No
Connector Type
Mini
Handle Type
Straight Handle
Maximum Temperature F
752 Degrees F
Handle Material
Plastic
Probe Bend
Straight
RTD Type
Pt100 (385)
Probe Sheath Material
Stainless Steel
Minimum Temperature C
-50 Degrees C
Cable Material
Polyurethane
Minimum Temperature F
-58 Degrees F
For Liquids and Gels
Yes
For Air
No
Maximum Temperature C
400 Degrees C
For Application
Food Service, Industrial and Commercial Temperature Applications, Medical, Pharmaceutical, R&D and Educational Establishments
For Solids
Yes
Temperature Range
-58 Degrees to 752 Degrees F/-50 Degrees to 400 Degrees C
For Surfaces
Yes
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
752 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
400 Degrees C

Description

Temperature Probe, RTD Type Pt100 (385), For Application Food Service, Industrial and Commercial Temperature Applications, Medical, Pharmaceutical, R&D and Educational Establishments, Number of Wires 3-Wire, Not Applicable, Mini Plug, Cable Material Polyurethane, Cable Length 3 ft 2 in, Handle Material Plastic, -58 Degrees to 752 Degrees F/-50 Degrees to 400 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.