Reed Instruments

Thermocouple Thermometer, LCD


product price: $254.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Inputs 4
  • Probe Connector Mini-Type
  • Temp. Range (F) -327.9 Degrees to 1562 Degrees
  • Temp. Range (C) -199.99 Degrees to 850 Degrees
  • Accuracy +/-0.4% +1.8 Degrees F/1 Degrees C
See all product information

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Display Size 38 mm H x 53 mm W
Digit Height 20 mm
Manufacturer Warranty Length 1 yr
Display Width 53 mm
Display Height 38 mm

Details

Number of Inputs 4
Probe Connector Mini-Type
Temp. Range (F) -327.9 Degrees to 1562 Degrees
Temp. Range (C) -199.99 Degrees to 850 Degrees
Accuracy +/-0.4% +1.8 Degrees F/1 Degrees C
Display LCD
Battery Type (6) AA
Item Thermocouple Thermometer
Memory Min/Max
Data Logging Yes
Sampling Rate 1 to 3600 sec
Auto Power Off Yes
Calibration Certificate Included No
Includes Batteries
Data Hold Yes
Resolution 0.1 Degrees F/0.1 Degrees C, 1 Degrees F/1 Degrees C
Standards ISO 9001:2008
Sensor Type RTD, Thermocouple
Power Source Details (6) AA Batteries
Backlit Yes
Included Probes Mini-Type
For Thermocouple Type Type E, Type J, Type K, Type R, Type S, Type T
Display Type LCD
RTD Temperature Range F -327.9 Degrees to 1,562 Degrees F
Number of Channels 2, 4
RTD Temperature Range C -199.9 Degrees to 850 Degrees C
Thermocouple Temperature Range C -100 Degrees to 1,150 Degrees C (Type J), -100 Degrees to 1,300 Degrees C (Type K), -100 Degrees to 400 Degrees C (Type T), -100 Degrees to 900 Degrees C (Type E), 0 Degrees to 1,500 Degrees (Type S), 0 Degrees to 1,700 Degrees C (Type R)
Humidity Range 10% to 85%
Temperature Meter Type Multichannel Thermocouple Temperature Meter with Data Output and Min/Max
Functions Degrees F/ Degrees C Switchable, 2-Channel RTD Temperature Measurement, 4-Channel Thermocouple Temperature Measurement, Data Hold, Date/Time Stamp, Low Battery Indication, Maximum and Minimum Indicators, Thermocouple Input Type
For RTD Type Pt 100
Digital Display 38 mm H x 53 mm W Display with 3.5-Digit Backlit LCD - 20 mm Digit Height
RTD Resistance 100 ohms
Data Output Type RS-232
Temperature Range -148 Degrees to 3,092 Degrees F/-100 Degrees to 1,700 Degrees C (Thermocouple), -327.9 Degrees to 1,562 Degrees F/-199.99 Degrees to 850 Degrees C (RTD)
Includes Batteries Yes
Thermocouple Temperature Range F -148 Degrees to 1,652 Degrees (Type E), -148 Degrees to 2,102 Degrees F (Type J), -148 Degrees to 2,372 Degrees F (Type K), -148 Degrees to 752 Degrees F (Type T), 32 Degrees to 2,732 Degrees F (Type S), 32 Degrees to 3,092 Degrees F (Type R)
Response Time 1 sec
Includes NIST-Traceable Certificate No
Includes Wireless Transmission No
Number of Digits 3.5

Description

Thermocouple Thermometer, RTD, Thermocouple, Number of Channels 2, 4, Includes NIST-Traceable Certificate No, Accuracy +/-0.4 Percent +1.8 Degrees F/1 Degrees C, -148 Degrees to 3,092 Degrees F/-100 Degrees to 1,700 Degrees C (Thermocouple), -327.9 Degrees to 1,562 Degrees F/-199.99 Degrees to 850 Degrees C (RTD), (6) AA, 38 mm H x 53 mm W Display with 3.5-Digit Backlit LCD - 20 mm Digit Height

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.