Zoro Homepage

Thickness Gage, 0.1 to 49.2 mil, Digital

  • Mfr # R7800

  • Zoro # G8252294


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Includes
(5) Reference Films, Carrying Case, Coating Thickness Gauge, Ferrous Substrate, Non-Ferrous Substrate, Sensor Cover, USB Cable, Wrist Strap
Calibration Certificate
No
Manufacturers Warranty Length
1 yr
Recording Capacity
500
Type
Standard Electronic; Ferrous and Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7800
Zoro #
G8252294
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Thickness Measurement Accuracy
0 to 1250 micron m: +/-3% +1 micron m; 0 to 49.21 mil: +/-3% +0.04 mil
Thickness Measurement Resolution
0.01 mil (0 to 4.99 mil); 0.1 mil (5.0 to 49.2 mil); 0.1 micronm (0 to 99.9 micronm); 1 micronm (100 to 1250 micronm)
Maximum Thickness Measured
49.2 mil
Battery Size
AA
Minimum Thickness Measured
0.1 mil
Manufacturer Warranty Length
1 yr

Details

Item
R7800
Includes
(5) Reference Films, Carrying Case, Coating Thickness Gauge, Ferrous Substrate, Non-Ferrous Substrate, Sensor Cover, USB Cable, Wrist Strap
Calibration Certificate
No
Recording Capacity
500
Type
Standard Electronic; Ferrous and Non-Ferrous
Base Material
Ferrous and Non-Ferrous Metals
Measuring Range
0 to 1250 micronm, 0.1 to 49.2 Mils
Accuracy
0 to 1250 micronm: +/-3% +1 micronm, 0 to 49.21mils: +/-3% +0.04mils
Battery Type
AA
Data Storage
Yes
Interface
USB
Number of Records Stored
500
Minimum Operating Temperature
32 Degrees F
Power Source
Battery
Testing Method
Magnetic
Number of Digits
4
Battery Voltage
1.5V
Display Type
Digital
Battery Chemistry
Alkaline
Batteries Included
Yes
Number of Batteries Required
2
Compatible Material
Ferrous Metal, Nonferrous Metal
Digital Display Screen Type
LCD
Maximum Operating Temperature
104 Degrees F
Calibration Certificate Type
Not Certified

Description

R7800, Maximum Thickness Measured 49.2 mil, Minimum Thickness Measured 0.1 mil, Thickness Measurement Accuracy 0 to 1250 micron m: +/-3 Percent +1 micron m; 0 to 49.21 mil: +/-3 Percent +0.04 mil, Calibration Certificate Type Not Certified, Display Type Digital, Number of Records Stored 500, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.