Thickness Gauge
- Mfr # R7930-NIST
- Zoro # G824162042
product price:Â
$
1,293.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Thickness Measured
0.03 in
Digital Display Screen Type
LCD with Backlight
Maximum Thickness Measured
15.7 in
Thickness Measurement Accuracy
+/-0.04mm ( Less Than 10mm) +/-(0.1% rdg.+ 0.04mm) ( Less Than 100mm) +/-(0.3% rdg.) ( Greater Than 100mm)
Includes
Batteries, Hard Carrying Case, Probe, Ultrasonic Couplant Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7930-NIST
- Zoro #
- G824162042
- UPC #
- 800837007445
- Country of Origin
- China
- Item
- Thickness Gauge
- Digital Display Screen Type
- LCD with Backlight
- Includes
- Batteries, Hard Carrying Case, Probe, Ultrasonic Couplant Gel
- Calibration Certificate Type
- Traceable with data
- Number of Records Stored
- 500
- Maximum Velocity
- 0.394 in/usec
- Minimum Velocity
- 0.039 in/usec
- Number of Digits
- 4
- Minimum Frequency
- 5 MHz
- Maximum Frequency
- 5 MHz
Dimensions
- Minimum Thickness Measured
- 0.03 in
- Maximum Thickness Measured
- 15.7 in
- Thickness Measurement Accuracy
- +/-0.04mm ( Less Than 10mm) +/-(0.1% rdg.+ 0.04mm) ( Less Than 100mm) +/-(0.3% rdg.) ( Greater Than 100mm)
- Thickness Measurement Resolution
- 0.01 mm
Description
Thickness Gauge, Includes Batteries, Hard Carrying Case, Probe, Ultrasonic Couplant Gel, Thickness Measurement Accuracy +/-0.04mm ( less than 10mm)+/-(0.1 Percent rdg.+ 0.04mm) ( less than 100mm)+/-(0.3 Percent rdg.) ( greater than 100mm), Thickness Measurement Resolution 0.01 mm, Calibration Certificate Type Traceable with data, Maximum Frequency 5 MHz, Maximum Thickness Measured 15.7 in, Minimum Thickness Measured 0.03 in, Maximum Velocity 0.394 in/usec, Minimum Velocity 0.039 in/usec
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.