Thickness Gauge
- Mfr # R7930
- Zoro # G524162137
product price:Â
$
963.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Batteries, Hard Carrying Case, Probe, Ultrasonic Couplant Gel
Digital Display Screen Type
LCD with Backlight
Maximum Frequency
5 MHz
Maximum Velocity
0.394 in/usec
Maximum Thickness Measured
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7930
- Zoro #
- G524162137
- UPC #
- 800837007438
- Country of Origin
- China
Dimensions
- Maximum Thickness Measured
- 15.7 in
- Thickness Measurement Resolution
- 0.1 mm
- Minimum Thickness Measured
- 0.03 in
- Thickness Measurement Accuracy
- +/-0.04mm ( Less Than 10mm) +/-(0.1% rdg.+ 0.04mm) ( Less Than 100mm) +/-(0.3% rdg.) ( Greater Than 100mm)
Details
- Item
- Thickness Gauge
- Includes
- Batteries, Hard Carrying Case, Probe, Ultrasonic Couplant Gel
- Digital Display Screen Type
- LCD with Backlight
- Maximum Frequency
- 5 MHz
- Maximum Velocity
- 0.394 in/usec
- Minimum Frequency
- 5 MHz
- Calibration Certificate Type
- Not Certified
- Number of Records Stored
- 500
- Number of Digits
- 4
- Minimum Velocity
- 0.039 in/usec
Description
Thickness Gauge, Includes Batteries, Hard Carrying Case, Probe, Ultrasonic Couplant Gel, Thickness Measurement Accuracy +/-0.04mm ( less than 10mm)+/-(0.1 Percent rdg.+ 0.04mm) ( less than 100mm)+/-(0.3 Percent rdg.) ( greater than 100mm), Thickness Measurement Resolution 0.1 mm, Calibration Certificate Type Not Certified, Maximum Frequency 5 MHz, Maximum Thickness Measured 15.7 in, Minimum Thickness Measured 0.03 in, Maximum Velocity 0.394 in/usec, Minimum Velocity 0.039 in/usec
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.