Type K Air Oven
- Mfr # R2980
- Zoro # G621678395
product price:Â
$
45.49
/ea
Key Features
Cable Length
39 in
Cable Material
Stainless Steel Braided Wire
Maximum Temperature (°F)
392 Degrees F
Thermocouple Type
Type K
Minimum Temperature °C
-80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R2980
- Zoro #
- G621678395
- UPC #
- 800837005533
- Country of Origin
- China
- Cable Material
- Stainless Steel Braided Wire
- Maximum Temperature (°F)
- 392 Degrees F
- Thermocouple Type
- Type K
- Minimum Temperature °C
- -80 Degrees C
- For Media Type
- Air
- Minimum Temperature °F
- -112 Degrees F
- Process Mounting Connection
- Clip
- Maximum Temperature (°C)
- 200 Degrees C
- Connector Type
- Bare Wire
- Item
- Type K Air Oven
Dimensions
- Cable Length
- 39 in
- Manufacturer Warranty Length
- 1 yr
- Probe Length
- 2.36 in
Description
Type K Air Oven
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.