Shop REED INSTRUMENTS
See all product information
Create Account
UT Couplant, CompMfg R7900/TM-8811
- Mfr # R7950/5L
- Zoro # G8254839
product price:Â
$
61.15
/ea
Key Features
Includes
Applicator Bottle
Application
Ideal for iron, steel, aluminum and titanium surfaces.
Manufacturers Warranty Length
1 yr
Calibration Certificate
No
Bottle Capacity (Oz.)
5 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7950/5L
- Zoro #
- G8254839
- UPC #
- -
- Country of Origin
- China
- Item
- Ultrasonic Couplant Gel 5L
- Includes
- Applicator Bottle
- Application
- Ideal for iron, steel, aluminum and titanium surfaces.
- Calibration Certificate
- No
- Bottle Capacity (Oz.)
- 5 L
- For Use With
- Mfr. No. R7900, Mfr. No. TM-8811
- Temp. Range
- 32 Degrees to 104 Degrees F
- Maximum Operating Temperature
- 104 Degrees F
- Features
- Water Soluble
- Bottle Capacity
- 5 L
- Product Type
- Ultrasonic Couplant Gel
- Minimum Operating Temperature
- 32 Degrees F
- Calibration Certificate Type
- Not Certified
- Compatible Product Type
- Ultrasonic Thickness Gauge
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Diameter
- 8 in
- Steel Thickness - Minimum
- 0
- Steel Thickness - Maximum
- 0 in
- Manufacturer Warranty Length
- 1 yr
- Overall Diameter
- 8 in
- Fits Chest Size
- Water Soluble
Description
Ultrasonic Couplant Gel 5L, Product Type Ultrasonic Couplant Gel, Compatible with Manufacturer Model Number R7900, TM-8811, Compatible Product Type Ultrasonic Thickness Gauge, Features Water Soluble, Includes Applicator Bottle, Steel Thickness - Maximum 0 in, Steel Thickness - Minimum 0, Overall Diameter 8 in, Calibration Certificate Type Not Certified, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.