Zoro Homepage

Vibration Meter, +/-5%Acc, LCD

  • Mfr # R7000SD

  • Zoro # G4378640


product price: $764.10
/ea
Free Shipping & Returns

Key Features

Acceleration Range
656ft/s2, 200m/s2, 20.39g
Frequency Range (Hz)
10 to 1 kHz
Temp. Range (F)
14 Degrees to 140 Degrees
Velocity
0.5 to 199.9mm/s, 0.05 to 19.99cm/s, 0.02 to 7.87in/s
Bearing/Gear Check
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7000SD
Zoro #
G4378640
UPC #
800837004864
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Vibration Meter
Acceleration Range
656ft/s2, 200m/s2, 20.39g
Frequency Range (Hz)
10 to 1 kHz
Temp. Range (F)
14 Degrees to 140 Degrees
Velocity
0.5 to 199.9mm/s, 0.05 to 19.99cm/s, 0.02 to 7.87in/s
Bearing/Gear Check
Yes
Accuracy
+/-5%
Includes
Carrying Case, Vibration Probe
Display
LCD
Data Hold
Yes
Battery Type
(6) AA
Special Features
RMS, Peak Hold and Max/Min Record, Metric or Imperial Measurement Units
Auto Power Off
Yes
Calibration Certificate
No
Maximum Operating Temperature
122 Degrees F
Number of Digits
4
Velocity Max Resolution
0.01 in/sec
Alert Type
Vibration
Testing Functions
Acceleration, Velocity
Calibration Certificate Type
Available Separately
Batteries Included
Yes
Acceleration Measurement - Maximum
656 ft/sq sec
Number of Batteries Required
6
Number of Records Stored
99
Frequency Ranges
10 Hz to 1 kHz
Digital Display Screen Type
LCD
Maximum Velocity Measured
199.9 mm/sec
Minimum Velocity Measured
0.5 mm/sec
Features
Integrated SD Memory Card, Real Time Data Logger, Selectable Sampling Rate from 1 to 3600 Seconds, Selectable Unit of Measure, Tripod Mount
Minimum Operating Temperature
32 Degrees F
Acceleration Measurement - Minimum
0.05 g
Acceleration Max Resolution
1 ft/sq sec

Description

Vibration Meter, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 0.05 g, Acceleration Measurement - Maximum 656 ft/sq sec, Number of Records Stored 99, Maximum Velocity Measured 199.9 mm/sec, Minimum Velocity Measured 0.5 mm/sec, Acceleration Max Resolution 1 ft/sq sec, Displacement Max Resolution Not Applicable, Maximum Displacement Measured Not Applicable, Minimum Displacement Measured Not Applicable, Velocity Max Resolution 0.01 in/sec, Auto Power Off Yes, Batteries Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.