Shop REED
See all product information
Create Account
Internal PVC Pipe Cutter Saw
- Mfr # IC1S
- Zoro # G524146687
product price:Â
$
33.19
/ea
Key Features
Cutting Depth - Maximum
3/8 in
Shank Shape
Hex
Compatible Product Type
Power Drills
Blade Type
Saw Tooth
Tooth Material
Heat-Treated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IC1S
- Zoro #
- G524146687
- UPC #
- 757033045019
- Country of Origin
- United States
- Item
- Internal Pipe Cutter
- Shank Shape
- Hex
- Compatible Product Type
- Power Drills
- Blade Type
- Saw Tooth
- Tooth Material
- Heat-Treated Steel
- Product Type
- Internal Pipe Cutter
- For Workpiece Material
- ABS, CPVC, Polyethylene, PEX, Polypropylene, PVC
Dimensions
- Cutting Depth - Maximum
- 3/8 in
- Blade Diameter
- 1.26 in
- Overall Diameter
- 1 1/4 in
- Shank Length
- 4 in
Description
Internal PVC Pipe Cutter Saw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.