Pipe Cutter, 22 to 24 in Nominal Capacity, 111 in Overall L, Applicable Materials: Cast and Ductile

  • Mfr # RC24I

  • Zoro # G009612492


product price: $6,569.99
/ea
Free Shipping & Returns

Key Features

Handle Design
Slip-On Handle
Includes
Separate, Professional-Grade Wrench
Material Application
steel, most stainless steel, ductile, and cast iron
Cutting Action
Rotary pipe cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC24I
Zoro #
G009612492
UPC #
757033032521
Country of Origin
United States

Details

Handle Design
Slip-On Handle
Includes
Separate, Professional-Grade Wrench
Material Application
steel, most stainless steel, ductile, and cast iron
Cutting Action
Rotary pipe cutters

Description

Reed .Rotary pipe cutters cold cut large diameter steel, most stainless steel, ductile, and cast iron pipe in close quarters. The low profile design of the LCRC models needs only 5 in clearance for up to 16 in pipe diameter and only 8 in clearance for the RC20 and RC24 which cover pipe up to 24 in. All LCRC, RC20, and RC24 cutters are supplied with a slip-on handle that is used to turn the cutter around the pipe in one direction. The handle is also used to tighten the cutter every half revolution. For large diameter pipe, move up to the RC30, RC36, or RC42S cutters which need 11.8 in clearance. They feature a long handle with a ratcheting mechanism and include a separate, professional-grade wrench to tighten the cutter at every half revolution. Rotary pipe cutters are the best manual cutters for ductile iron and a great option for steel pipe. With good leverage from the tool's long handle, pipe snaps off squarely before wheel penetrates halfway through pipe. Rotary pipe cutters have heavy-duty frames. All sizes use the same cutter wheels: either RCS8-36 for steel and RCI8-30 for ductile and cast iron. Optional RCX wheels cut up to 25/32 in wall thickness for steel pipe. Note: RC42S cannot be converted to or from an RC30 or RC36. They are separate tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.