Zoro Homepage

Pump Stick Kit, 12 ft, 48.5 in H, 20 V

  • Mfr # CP15-38DB2

  • Zoro # G116555842


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
1 1/2 in
Outlet Gender
Male
Flow Rate - Maximum
15 gpm
Includes
(2) Foot, Coarse Screen, Industrial Grade Hose
Overall Length
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP15-38DB2
Zoro #
G116555842
UPC #
757033081468
Country of Origin
United States

Dimensions

Outlet Diameter
1 1/2 in
Overall Length
48.5 in
Overall Width
4 in
Inlet Diameter
2 3/4 in
Overall Height
48.5 in

Details

Outlet Gender
Male
Flow Rate - Maximum
15 gpm
Item
Pump Stick Kit
Includes
(2) Foot, Coarse Screen, Industrial Grade Hose
Feet of Head - Maximum
12 ft
Power Source
Cordless Battery
Tool Weight
10 lb
Included Battery Capacity
4 Ah
Series
Pump Stick
For Media Type
Clear Water
Voltage
20 V
Battery Manufacturer Part Number Included
4AHDWB
Number of Batteries Included
2
Housing Material
Aluminum
Includes Charger
No Charger Included
Charger Manufacturer Part Number Included
DWBATCHRG
Inlet Gender
Female
Includes Batteries
Batteries Included
Application
Dewatering, Transfer, Waste Removal

Description

Pump Stick Kit, Inlet Type Not Applicable, Voltage 20 V, Power Source Cordless Battery, Housing Material Aluminum, Includes (2) Foot, Coarse Screen, Industrial Grade Hose, Includes Batteries Batteries Included, Includes Charger No Charger Included, Inlet Gender Female

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.