Quick Release 03430 Tubing Cutter, 3/8 to 3-1/2 in
Mfr # TC3Q
Zoro # G309011353
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Body Material
Zinc Aluminum
Cutting Capacity
3/8 to 3-1/2 in
Handle Design
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC3Q
Zoro #
G309011353
UPC #
757033034303
Country of Origin
United States
Details
Body Material
Zinc Aluminum
Cutting Capacity
3/8 to 3-1/2 in
Handle Design
Knob
Description
Reed Quick Release Tubing Cutter, 3/8 to 3-1/2 in Nominal Capacity, 11 in OAL, Applicable Materials: Aluminum, Brass, Copper and Steel TubingQuick Release Tubing Cutters are The Best Tracking, Easiest Cutting Tubing Cutters Available. Cut Copper, Aluminum, Light Wall Steel and Stainless Steel Tubing. With Alternate Wheels They Will Cut a Wide Variety of Plastic Pipe and Tubing, Including Muffler Systems Tubing. Refer to The Reed Cutter Wheel Chart For Details. Tc1Q, Tc1.6Q and Tc2Q Sliding Bars are Die-Cast Zinc Aluminum For Greater Strength. Each of These Three Also Features a Built-In Reamer and Spare Cutter Wheel in The Knob. Long-Proven Tc3Q and Larger Models With Steel Sliding Bars Withstand Professional Workloads Over The Long Haul.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.