Quick Release tubing cutter
- Mfr # TC3Q
- Zoro # G424176364
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Tool Style
Quick Release Tubing Cutter
Body Material
Steel
Maximum Cutting Capacity
3 1/2 in
Material Application
Aluminum, Brass, Copper, Steel
Number of Blades Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC3Q
- Zoro #
- G424176364
- UPC #
- 757033034303
- Country of Origin
- United States
Dimensions
- Tool Length
- 11 in
- Fits Chest Size
- Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing
Details
- Tool Style
- Quick Release Tubing Cutter
- Body Material
- Steel
- Maximum Cutting Capacity
- 3 1/2 in
- Material Application
- Aluminum, Brass, Copper, Steel
- Number of Blades Included
- 1
- Features
- Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing
- Tool Weight
- 2.5 lb
- Includes Reaming Tool
- No
- Series
- Quick Release
- Item
- Tube Cutter
- Cutting Action
- Quick Acting/Manual Advance
- Minimum Cutting Capacity
- 3/8 in
- Handle Design
- Knob
- Finish
- Painted
- Replacement Blade
- 03655, 04190
Description
Tube Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Steel, Cutting Action Quick Acting/Manual Advance, Minimum Cutting Capacity 3/8 in, Maximum Cutting Capacity 3 1/2 in, Tool Length 11 in, Body Material Steel, Includes Reaming Tool No, Features Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing, Finish Painted, Handle Design Knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.