Shop REED
See all product information
Create Account
Quick Release tubing cutter
- Mfr # TC8Q
- Zoro # G924176413
product price:Â
$
853.99
/ea
Free Shipping & Returns
Key Features
Cutting Action
Quick Acting/Manual Advance
Body Material
Steel
Replacement Blade
04191, 04199
Minimum Cutting Capacity
6 1/4 in
Maximum Cutting Capacity
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC8Q
- Zoro #
- G924176413
- UPC #
- 757033041585
- Country of Origin
- United States
- Cutting Action
- Quick Acting/Manual Advance
- Body Material
- Steel
- Replacement Blade
- 04191, 04199
- Minimum Cutting Capacity
- 6 1/4 in
- Maximum Cutting Capacity
- 10 in
- Tool Style
- Quick Release Tubing Cutter
- Tool Weight
- 8 lb
- Finish
- Painted
- Number of Blades Included
- 1
- Features
- Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing
- Includes Reaming Tool
- No
- Material Application
- Aluminum, Brass, Copper, Steel
- Series
- Quick Release
- Item
- Tube Cutter
- Handle Design
- Knob
Dimensions
- Tool Length
- 26 in
- Fits Chest Size
- Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing
Description
Tube Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Steel, Cutting Action Quick Acting/Manual Advance, Minimum Cutting Capacity 6 1/4 in, Maximum Cutting Capacity 10 in, Tool Length 26 in, Body Material Steel, Includes Reaming Tool No, Features Ball Detent Wheel Pin, Great Tracking and Smooth Operation, Manual Advance, Quick Advance, Quick Release, Cutter Wheel Change Permits Cutter use on Wide Variety of Pipe or Tubing, Finish Painted, Handle Design Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.