SS Tubing Cutter
- Mfr # T20SS
- Zoro # G024176344
product price:Â
$
99.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Blades Included
1
Tool Weight
1.5 lb
Material Application
Stainless Steel
Cutting Action
Manual Advance
Includes Reaming Tool
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T20SS
- Zoro #
- G024176344
- UPC #
- 757033034792
- Country of Origin
- United States
Dimensions
- Tool Length
- 8 in
- Fits Chest Size
- Ergonomic Grip Knob, Simple Feed Screw Design
Details
- Number of Blades Included
- 1
- Tool Weight
- 1.5 lb
- Material Application
- Stainless Steel
- Cutting Action
- Manual Advance
- Includes Reaming Tool
- Yes
- Replacement Blade
- 03655
- Minimum Cutting Capacity
- 5/8 in
- Body Material
- Aluminum
- Item
- Tube Cutter
- Blade Material
- Steel
- Features
- Ergonomic Grip Knob, Simple Feed Screw Design
- Maximum Cutting Capacity
- 2 1/8 in
- Tool Style
- Tubing Cutter
- Finish
- Anodized
Description
Tube Cutter, Product Type Tube Cutter, Material Application Stainless Steel, Cutting Action Manual Advance, Minimum Cutting Capacity 5/8 in, Maximum Cutting Capacity 2 1/8 in, Tool Length 8 in, Body Material Aluminum, Includes Reaming Tool Yes, Blade Material Steel, Features Ergonomic Grip Knob, Simple Feed Screw Design, Finish Anodized, Includes Not Applicable, Number of Blades Included 1, Replacement Blade 03655, Tool Style Tubing Cutter, Tool Weight 1.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.