Zoro Homepage

Tubing Cutter, PE, 12in L

  • Mfr # TC4Q6QP

  • Zoro # G0190316


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1-7/8 in to 4-1/2 in
Cutting Action
Standard Shear
Body Material
Aluminum
Blade Material
Steel
Material Application
ABS, CPVC, Polyethylene, Polypropylene, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4Q6QP
Zoro #
G0190316
UPC #
757033041486
Country of Origin
United States

Dimensions

Tool Length
12 in

Details

Cutting Capacity
1-7/8 in to 4-1/2 in
Cutting Action
Standard Shear
Body Material
Aluminum
Blade Material
Steel
Material Application
ABS, CPVC, Polyethylene, Polypropylene, PVC
Item
Tubing Cutter
Replacement Wheel
Mfr. No. 04198
Features
Ball Detent Wheel Pin, Best Tracking and Smooth Operation, Quick-Release, Quick-Advance, and Manual Advance, Simple Wheel Change
Replacement Blade
Mfr. No. 04198
Tool Weight
2.8 lb
Minimum Cutting Capacity
1 15/16 in
Maximum Cutting Capacity
4 1/2 in

Description

Tubing Cutter, Product Type Tube Cutter, Material Application ABS, CPVC, Polyethylene, Polypropylene, PVC, Cutting Action Manual, Minimum Cutting Capacity 1 15/16 in, Maximum Cutting Capacity 4 1/2 in, Tool Length 12 in, Body Material Aluminum, Blade Material Steel, Features Ball Detent Wheel Pin, Best Tracking and Smooth Operation, Quick-Release, Quick-Advance, and Manual Advance, Simple Wheel Change, Replacement Blade Mfr. No. 04198, Tool Weight 2.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.