Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reefs Rc Reefs RC SEHREEFS43 422HDv2 Servo Winch with Built in Controller SEHREEFS43

Reefs RC SEHREEFS43 422HDv2 Servo Winch with Built in Controller (Discontinued)

  • Mfr # SEHREEFS43
  • Zoro # G804133093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEHREEFS43
Zoro #
G804133093
UPC #
718879950295
Country of Origin
China

Description

Contained in an aluminum servo case is a powerful winch and integrated controller for simple and convenient operation from a 3rd channel. In fact, it drops into the Element chassis (as well as many other 1/10 crawlers) and is easily controlled by the standard third channel on the Element RTR transmitter. High Torque Digital Coreless Servo Winch with Built-In, Pre-Programmed Winch Controller.

Features
  • 7075 Aluminum CNC-Machined Spool
  • 7' Silicone Coated Steel Braided Line, with Scale Recovery Hook
  • Submarine Waterproof
  • Internal Steel Gears
  • All CNC Aluminum Casing
Specifications
  • Operating Voltage: 4.8V-8.4V
  • Finish: Clear
  • Anodized Color: Reefs Gray
  • Bearing Type: 2BB
  • Dimension: 1.57 x .79 x 1.5 in.
  • Torque: 405oz 6.0v / 450oz 7.4v / 480oz 8.4v
  • Speed: 0.11sec 6.0v / 0.10sec 7.4v / 0.09sec 8.4v
  • Spline: 25T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.