Digital Tape Measure
- Mfr # RKN-T1-001-C
- Zoro # G624782068
product price:Â
$
590.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Graduation Marks
1/16 in
Lock Type
Automatic with Button Release
Tip Style
Magnetic Hook
Product Type
Digital Tape Measure
Blade Length - SAE
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKN-T1-001-C
- Zoro #
- G624782068
- UPC #
- 850053660306
- Country of Origin
- Malaysia
- Graduation Marks
- 1/16 in
- Item
- Digital Tape Measure
- Lock Type
- Automatic with Button Release
- Tip Style
- Magnetic Hook
- Product Type
- Digital Tape Measure
- Case Material
- Fiberglass-Reinforced Plastic with Rubber Grip
- Blade Return Type
- Automatic
- Accuracy
- +/- 0.02 in, +/- 0.5 mm
- System of Measurement
- SAE
Dimensions
- Blade Length - SAE
- 25 ft
- Blade Length - Metric
- 7.6 m
- Blade Width
- 1 in
- Standout Length
- 96 in
Description
Digital Tape Measure
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.