Shop REEKON TOOLS
See all product information
Create Account
Tape Measure Accuracy Block
- Mfr # RKN-AC-002
- Zoro # G724176095
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Features
Checking Tolerance of Tape Measure Blade, Solid Aluminum Block with Laser Engraved Markings on Dual Sided Scale
Includes
Quick Start Guide
Weight
1.26 lb
Material
Aluminum
Overall Height
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKN-AC-002
- Zoro #
- G724176095
- UPC #
- 850053660221
- Country of Origin
- China
Dimensions
- Overall Height
- 1 1/4 in
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- Checking Tolerance of Tape Measure Blade, Solid Aluminum Block with Laser Engraved Markings on Dual Sided Scale
Details
- Item
- Tape Measure Accuracy Block
- Features
- Checking Tolerance of Tape Measure Blade, Solid Aluminum Block with Laser Engraved Markings on Dual Sided Scale
- Includes
- Quick Start Guide
- Weight
- 1.26 lb
- Material
- Aluminum
- Measuring Distance - Maximum
- 8 cm
- Compatible with Product Type
- Tape Measure
- Accessory Type
- Accuracy Block
- Shell Material
- Aluminum
Description
Tape Measure Accuracy Block, Accessory Type Accuracy Block, Compatible with Manufacturer Model Number Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible with Product Type Tape Measure, Overall Length 4 3/4 in, Material Aluminum, Overall Height 1 1/4 in, Weight 1.26 lb, Includes Quick Start Guide, Features Checking Tolerance of Tape Measure Blade, Solid Aluminum Block with Laser Engraved Markings on Dual Sided Scale, Measuring Distance - Maximum 8 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.